![stnslc2420000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331036165.jpg?preset=medium)
STANPRO SLC24200-00 200W 24VDC 120/347VAC SLC Series Commercial Steel Battery Unit, White
Description
The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLC can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Battery Unit without Head |
Type | Low Voltage, Regular | Dimensions | 13-1/2 in W x 4.262 in D x 10-1/8 in H |
Standards | CSA Certified to C22.2 #141-15, ICES-005 | Application | For Provide Efficient and Reliable Emergency Lighting and for Commercial Use |
UPC | 874046005045 |
Packages
1 - UNIT - 1 |