STANPRO SLC24320-00 320W 120/347VAC 24VDC SLC Series Steel Battery Unit, White
Description
The SLC series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLC presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Unit without Heads |
Type | Low Voltage, Test Button | Chemical System | Lead |
Nominal Voltage | 24 V | Dimensions | 14-1/4 in L x 108.25 mm W x 257.17 mm H |
For Use With | 320 W Low Voltage Lamp |
Packages
1 - UNIT - 1 |