Abbotsford
stnsld2455000

STANPRO SLD24550-00 550W 24VDC 120/347VAC SLD Series No Heads Commercial Steel Battery Unit, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:SLD24550-00

Description

The SLD series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLD presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLD can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.

Specifications

Brand Name Stanpro Item Name Battery Unit without Head
Type Low Voltage, Regular Dimensions 18.13 in W x 8.524 in D x 10-1/8 in H
Standards CSA Certified to C22.2 #141-15, ICES-005 Application For Provide Efficient and Reliable Emergency Lighting and for Commercial Use
UPC 874046005044

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok