STANPRO 72W 24V SLD Series No Heads Steel Battery Unit, White
Description
The SLD series of commercial steel battery units is designed to provide efficient and reliable emergency lighting. Utilizing a sturdy, all steel housing, the SLD presents a modern and unobtrusive design. On higher capacity models, the cabinet front is sloped to allow better internal access and superior low angle light distribution.The SLD can also accommodate a wide variety of options, including auto-testing self-diagnostics and remote testing.
Specifications
Brand Name | Stanpro | Item Name | Emergency Battery Unit without Heads |
Type | Low Voltage, Test Button | Chemical System | Lead |
Nominal Voltage | 24 V | Dimensions | 18.13 in L x 216.41 mm W x 257.3 mm H |
For Use With | 720 W Low Voltage Lamp |
Packages
1 - UNIT - 1 |