
AIMLITE CORP EBST-2L 6VDC 36W EBST-2L Series WAY2GO Steel Battery Unit
Description
The commercial EBST-2L features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.
Specifications
Brand Name | Aimlite | Item Name | Emergency Light Fixture with Test Button Switch |
Housing Color | White | Lamp Wattage | 2.5 W |
Fixture Wattage | 36 W | Lamp Type | (2) PAR18 Not Exchangeable LED |
Battery Type | Lead Acid | Dimensions | 12-1/4 in L x 2-1/4 in D x 9-3/8 in H |
Mounting | Ceiling/Surface | Housing Material | Steel |
Input Voltage | 120 - 347 V, 6 V Battery | Number of Lamps | 2 |
Warranty | Limited Lifetime | Standards | CSA Certified |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 150 - SKID - 150 |