Abbotsford
emr06jmlc442m

EMERGI-LITE 06JMLC44/2M 6V 44W JMLC Series Double-Head Mini Tungsten Battery Unit, White

Inventory
Unavailable for order
Manufacturer:EMERGI-LITE
Manufacturer #:06JMLC44/2M

Description

The JMLC Series battery unit incorporates a complete range of high performance and laboursaving features normally found only in higher voltage units. The JMLC Series battery unit is ideally suited for any commercial application where space and ease of installation are considerationsSPECIFICATIONS:- Compact steel cabinet with corrosion-resistant undercoating - Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation - Universal Spider knockout pattern for junction box mounting - Fully automatic solid-state charger with test switch and AC-on pilot light - Sealed dust-proof transfer relay circuit and low-voltage disconnect - Long-life, maintenance-free sealed lead battery - NEXUS compatible

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Battery Unit Housing Color White
Lamp Wattage 9 W Fixture Wattage 44 W
Lamp Type Tungsten Mounting Ceiling/Surface
Housing Material Steel Input Voltage 120 VAC, 6 V Battery
Number of Lamps 2 Standards CSA
Application Institutional, Commercial, Hospitality UPC 782683281302

Packages

1 - UNIT - 1