Abbotsford
holdsl3sp1100uvsdrtcweho

ACUITY 10.6W 1100LM 120-347V DESOTO™ DSL3 Wet Location Industrial LED Emergency Light, Gray

Price $759.06 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:267FJX
Documents Documents

Description

DeSoto™ DSL3 features a vertically-oriented housing ideal for light industrial mounting applications such as a pole, I-beam or Unistrut.The DeSoto™ DSL3 comes standard with Quick-mounting brackets for ease of installation and provides great spacing at higher mounting heights. The upgraded Lithium Iron Phosphate batteries provide extended run-times and remote capacity. The remote testing and self-diagnostics feature meets and exceeds code required testing while significantly reducing the time and cost of compliance. The DSL3 provides a minimum of 90-minutes of illumination for the rated wattage upon loss of AC power with constant light output over the full discharge period.

Specifications

Brand Name Holophane Sub Brand DeSoto™
Item Name LED Emergency Light Type Spot Distribution
Housing Color Gray Fixture Wattage 10.6 W
Emergency Illumination Time 90 min Lamp Type LED - Static
Dimensions 9.75 in L x 13.04 in H x 6.31 in D Mounting Surface
Series/Model DSL3 Housing Material Thermoplastic
Input Voltage 120 - 347 VAC Frequency Rating 50/60 Hz
Temperature Rating -30 to 50 °C Special Features Demanding Environment, Cold Weather, Extra High-Output Battery
Warranty 5 yr Standards cULus Listed, FCC Approved, UL Wet Location Listed, California Title 20 Compliant, NFPA 101, NFPA 70 Certified, NOM Certified
Application For Light Industrial Mounting Applications such as a Pole, I-Beam or Unistrut UPC 194994280590

Packages

1 - UNIT - 1
Customers who bought this item also bought