
THOMAS & BETTS. MQMP2NXLD7 4W 12V 2-Lamp MQMP2NX Series NEMA-4X Certified Remote Fixture, White
Description
Remote Unit, Backplate: polycarbonate, Unit Type: NEMA-4X & NSF, two lamps, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, Colour: factory white, Voltage DC: 12V.PRODUCT FEATURES:- Clear polycarbonate UV and impact resistant lens- Easy lamp replacement- Comes standard with tamper-proof screws and bit- Suitable for indoor/outdoor installation
Specifications
Brand Name | ABB | Type | Remote Units |
Lamp Type | MR16 LED | Number of Lamps | 2 |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 624616307096 |
Packages
1 - UNIT - 1 |