
THOMAS & BETTS. RM18P 6V Battery Pack LUMACELL Double Head Lamp
Description
Compact emergency lighting unit available in factory white. Fully automatic, solid state, voltage sensitive charger with test switch and AC-on pilot light. Sealed dust-proof transfer relay circuit and low voltage disconnect. Long-life, maintenance-free sealed Lead-Calcium battery. Housing and heads constructed of injection moulded, high impact, corrosion resistant thermoplastic. 120 VAC standard input. 60 minutes run time.
Specifications
Brand Name | ABB | Type | Battery Unit |
Lamp Wattage | 9 W | Lamp Type | Mini tungsten |
Mounting | Wall or ceiling | Number of Lamps | 2 |
Standards | CSA | Application | Institutional, Commercial, Hospitality |
UPC | 624616252525 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |