
THOMAS & BETTS. RG1272QB212W 72W 2 Head 12W Halogen 12V 120/347V LUMACELL Battery Pack Cube, White
Description
Q-BIC Series thermoplastic cube unit. Impact-resistant steel center cabinet contains the battery and charger. Protects light modules against vandalism while providing visual masking and light diffusion. Maintenance-free, sealed lead calcium battery. 120/347Vac standard input.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Battery Unit | Type | 2-Head |
Housing Color | White | Lamp Wattage | 12 W |
Fixture Wattage | 72 W | Lamp Type | Mini Halogen |
Battery Type | Lead-Calcium | Dimensions | 30-3/4 in W x 4-3/4 in H |
Mounting | Wall/Ceiling | Housing Material | Steel, Thermoplastic |
Input Voltage | 120/347 VAC, 12 VDC | Battery Life | 30 min |
Number of Lamps | 2 | Includes | Lamp |
Standards | CSA Certified | Application | Institutional, Industrial, Commercial, Hospitality |
UPC | 624616000362 |
Packages
1 - UNIT - 1 |