Abbotsford
lumrg12c722ld7

THOMAS & BETTS. RG12C722LD7 72W 12V RGC Series Double-Head Commercial MR16 LED Emergency Lighting Unit, White

Price $394.12 / EA Eco fees: $0.30
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:RG12C722LD7
Documents Documents

Description

FEATURES:• Compact steel cabinet with corrosion-resistant undercoating• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation• Universal Spider knockout pattern for junction box mounting• Fully automatic solid-state charger with test switch and AC-on pilot light• Sealed dust-proof transfer relay circuit and low-voltage disconnect• Long-life, maintenance-free sealed Lead-Acid battery• Heads require no tools for orientation• Wide choice of lamps including MR16, tungsten and halogen• Standard input 120VAC with line cord installed• 120/347VAC without line cord• Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Light Fixture
Type Battery Unit Housing Color White
Lamp Wattage 4 W Fixture Wattage 72 W
Lamp Type (2) 4 W MR16 Not Exchangeable LED Battery Type Lead-Acid
Mounting Ceiling/Wall Housing Material Steel
Input Voltage 120 VAC, 12 V Battery Amperage Rating 0.1 - 0.31 mA
Number of Lamps 2 Includes Connection Cord and Plug
Standards CSA Application Institutional, Commercial, Hospitality
UPC 624616266126

Packages

1 - UNIT - 1