Abbotsford
lumrgc442mt9wat

THOMAS & BETTS. RGC442MT9WAT 44W 6V RGC Series Double Head 9W Mini Tungsten Wedge Base Steel Battery Unit (Auto-Test), White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:RGC442MT9WAT

Description

FEATURES:• Compact steel cabinet with corrosion-resistant undercoating• Quick and easy installation – pre-assembled cordset, no batteries or board to remove before installation• Universal Spider knockout pattern for junction box mounting• Fully automatic solid-state charger with test switch and AC-on pilot light• Sealed dust-proof transfer relay circuit and low-voltage disconnect• Long-life, maintenance-free sealed Lead-Acid battery• Heads require no tools for orientation• Wide choice of lamps including MR16, tungsten and halogen• Standard input 120VAC with line cord installed• 120/347VAC without line cord• Meets or exceeds CSA C22.2 No. 141-15

Specifications

Brand Name ABB Item Name Emergency Light Fixture with Test Button Switch
Type Battery Unit Housing Color White
Lamp Wattage 9 W Fixture Wattage 44 W
Lamp Type Halogen Battery Type Lead-Acid
Dimensions 23.2 mm L x 23.1 mm W x 8.4 mm H Mounting Ceiling/Wall
Housing Material Steel Input Voltage 6 V Battery
Number of Lamps 2 Standards CSA
Application Institutional, Commercial, Hospitality UPC 624616187834

Packages

1 - UNIT - 1