THOMAS & BETTS. RGS1082MT9W 108W 6V 120/347VAC RGS Series Double-Head 9W Mini Tungsten Wedge Base Battery Unit, White
Description
The RGS Series battery units combine long-life expectancy, high performance design and a reasonable initial cost outlay. Ideally suited for a range of commercial applications, the long-life lead acid battery is specifically recommended for environments where the unit will be exposed to large variances in ambient temperature.
Specifications
Brand Name | ABB | Item Name | Emergency Light Fixture with Remote Switch Connection |
Type | Battery Unit | Housing Color | White |
Lamp Wattage | 9 W | Fixture Wattage | 108 W |
Lamp Type | (2) 9 W Mini-Tungsten, Halogen | Battery Type | Lead-Acid |
Dimensions | 362 mm L x 337 mm W x 92 mm H | Mounting | Wall |
Housing Material | Steel | Input Voltage | 6 V Battery |
Lens Type | Transparent Plastic | Number of Lamps | 2 |
Standards | CSA | Application | Institutional, Industrial, Commercial, Hospitality |
UPC | 624616002670 |
Packages
1 - UNIT - 1 |