![lumrsqb212v12w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283745457.jpg?preset=medium)
THOMAS & BETTS. RSQB212V12W 12W 12V LUMACELL Double Head Twin Cube Quartz Bi-Pin Rempte Fixture Lamp, White
Description
Remote heads Series Q-BICâ„¢ shall be comprised of one (single) or two (double ou twin) 12W adjustable heads with halogen lamps. Each lamp shall be housed in an impact-resistant polycarbonate cube. The cube lens shall be frosted to diffuse the light. Heads shall provide mounting holes for installation to a standard octogonal box.
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Lighting Remote Head | Type | 2-Head |
Housing Color | White | Lamp Wattage | 12 W |
Lamp Type | Mini Halogen | Dimensions | 9-1/2 in L x 5-7/8 in W x 4-3/4 in H |
Mounting | Wall | Housing Material | Polycarbonate |
Input Voltage | 12 VDC | Number of Lamps | 2 |
Includes | Lamp | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616000690 |
Packages
1 - UNIT - 1 |