![lumrz46v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155265646.jpg?preset=medium)
THOMAS & BETTS. RZ46V 6V 29W 120/347VAC 0.06/0.02Amp LUMACELL PRISM™ RZ Rapid Installation Decorative Sealed Lead Calcium Battery Unit, Thermoplastic
Description
PRISM battery unit. Impact resistant thermoplastic construction. Pre-wired AC Quick connect plug for fast and easy installation. Wall or ceiling mount 6 V, 7.2 W high intensity, wedge based lamps 120 VAC standard input. Fully automatic, solid state charger with low voltage battery disconnect, brownout protection, integral test switch and long life LED AC On pilot lights. Instantaneous transfer. Maintenance free, sealed lead calcium battery with life expectancy of 5 years.
Specifications
Brand Name | ABB | Item Name | Emergency Light Fixture with Test Button Switch |
Housing Color | White | Lamp Wattage | 29 W |
Battery Type | Lead-Acid | Dimensions | 305 mm L x 126 mm W x 70 mm H |
Mounting | Ceiling/Surface | Housing Material | Plastic |
Input Voltage | 120 - 347 V | Lens Type | Structured Plastic |
UPC | 624616000065 |
Packages
1 - UNIT - 1 |