![yklelm2l120347m12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/379248245.jpg?preset=medium)
ACUITY 270HN4 120-347V 2-Head ELM2 LED Quantum® LED Emergency Lighting Unit, White
Description
Quantum® ELM2L LED Adjustable Optics Contemporary Commercial LED Emergency Light with 220 Lumens, 2.4 W, white housing, nickel-cadmium battery.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select, Quantum® |
Item Name | Emergency Lighting Unit | Type | Contemporary, Commercial, Remote |
Housing Color | White | Lamp Wattage | 1.35 W |
Fixture Wattage | 2.4 W | Emergency Illumination Time | 90 min |
Lamp Type | LED | Battery Type | Lithium Iron Phosphate |
Dimensions | 9.72 in L x 3.1 in W x 4.68 in H | Mounting | Ceiling/Wall |
Series/Model | ELM2L | Housing Material | Thermoplastic |
Input Voltage | 120 - 347 VAC | Amperage Rating | 0.022 A |
Frequency Rating | 50/60 Hz | Number of Lamps | 2 |
Temperature Rating | 10 - 40 °C | Special Features | Test Switch and Status Indicator |
Warranty | 5 yr | Standards | UL 924 Listed, NFPA 101, NFPA 70 (NEC), NOM, California Energy Commission Title 20 Section 1605.3 (W)(4), FCC Title 47, Part 15, Subpart B and OSHA Approved |
Application | For Stairways and Hallways | UPC | 194995031191 |
Packages
1 - UNIT - 1 |