
ACUITY 264E6P 120-347V ELM2L Series Double-Head Emergency Light, White
Description
The ELM2L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination when there is a loss of power. Unique track and swivel arrangement permits full range of direction for lamp head aiming for wall and ceiling mount applications (mounting heights range from 7.5' to 10'), making installation easy while maintaining the maximum path of egress coverage. The linear pattern provides wide uniform distributions that deliver broad spacing up to 33' and low max to min ratios that far exceed code requirements.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select, Quantum® |
Item Name | Emergency Lighting Unit | Type | Contemporary, Commercial, Remote |
Housing Color | White | Fixture Wattage | 1.34 W |
Lamp Type | 220 lm 5000 K 70 CRI LED | Battery Type | Lithium Iron Phosphate |
Dimensions | 9.72 in L x 3.1 in D x 4.68 in H | Mounting | Surface |
Series/Model | ELM2L | Housing Material | Thermoplastic |
Input Voltage | 120 - 347 VAC | Battery Life | 90 min |
Number of Lamps | 2 | Temperature Rating | 10 - 40 °C |
Warranty | 5 yr | Standards | cULus Listed, NFPA 101, NFPA 70, NOM, UL, BAA, CA Title 20 Compliant |
UPC | 191848091883 |
Packages
1 - UNIT - 1 |