ACUITY 120-277V 640LM Double-Head ELM4L Series Quantum® LED Contemporary Commercial Emergency Light, White
Description
The ELM4L from Lithonia Lighting® is an aesthetically pleasing emergency LED light fixture. It provides a minimum of 90 minutes of illumination when there is a loss of power. Equipped with four high performance LEDs and full range swivel lamp heads it is ideal for a wide-range of mounting height applications (from 7.5' to 24'), requiring aim-able optics. The linear pattern provides wide uniform distributions that deliver broad spacing up to 67' and low max to min ratios that far exceed code requirements.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select, Quantum® |
Item Name | Emergency Lighting Unit | Type | Contemporary, Commercial |
Housing Color | White | Lamp Wattage | 3.15 W |
Fixture Wattage | 6.6 W | Lamp Type | 640 lm 5000 K LED |
Battery Type | Nickel-Cadmium | Dimensions | 13-3/8 in L x 3-45/64 in D x 5-15/16 in H |
Mounting | Surface | Housing Material | Thermoplastic |
Input Voltage | 120 - 277 VAC | Amperage Rating | 0.032 A |
Frequency Rating | 50/60 Hz | Battery Life | 90 min |
Number of Lamps | 2 | Warranty | 5 yr |
Standards | cULus Listed, NFPA 101, NFPA 70, NOM, UL, CA Title 20 Compliant | UPC | 191723916287 |
Packages
1 - UNIT - 1 |