
ACUITY 120-347V 640LM Double-Head ELM4L Series Quantum® LED Contemporary Commercial Emergency Light with Lithium Iron Phosphate Battery, White
Description
The ELM4L Series from the Lithonia Lighting® Quantum® Family is a high performance dual round head emergency unit allowing for maximized spacing between units down long hallways and open spaces. ELM4L features aimable optics for ease of installation and maximum path of egress aiming coverage with no aiming required for wall mount applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Lighting Unit |
Type | 2-Head, Remote | Housing Color | White |
Lamp Wattage | 6.6 W | Fixture Wattage | 2.78/3.13/3.15/4.54/5.95 W |
Lamp Type | 640 lm LED | Battery Type | Lithium Iron Phosphate |
Dimensions | 13-3/8 in L x 3-45/64 in D x 5-15/16 in H | Mounting | J-Box |
Series/Model | ELM4L | Housing Material | Thermoplastic |
Input Voltage | 120 - 347 V | Number of Lamps | 2 |
Warranty | 5 yr | Standards | BAA, CA Title 20 Compliant, C-UL-US, NFPA 101, NFPA 70, NOM Certified, UL Listed |
UPC | 193047724456 |
Packages
1 - UNIT - 1 |