Abbotsford
yklelm4luvoltltpsdrt

ACUITY 120-347V 640LM Double-Head ELM4L Series Quantum® LED Contemporary Commercial Emergency Light with Self-Diagnostics Remote Test, White

Price $279.47 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:264V0Y

Description

Quantum White Adjustable LED 640LM Lithium Iron Phosphate Emergency Light Unit with Self-Diagnotics and Remote Test.The ELM4L Series from the Lithonia Lighting® Quantum® Family is a high performance dual round head emergency unit allowing for maximized spacing between units down long hallways and open spaces. ELM4L features aimable optics for ease of installation and maximum path of egress aiming coverage with no aiming required for wall mount applications.

Specifications

Brand Name Lithonia Lighting Item Name Emergency Lighting Unit
Type Remote Housing Color White
Fixture Wattage 11 W Lamp Type 640 lm 5000 K LED
Battery Type Lithium Iron Phosphate Dimensions 13-3/8 in L x 3-45/64 in D x 5-15/16 in H
Mounting Surface Series/Model ELM4L1
Housing Material Thermoplastic Input Voltage 120 - 347 VAC
Frequency Rating 50/60 Hz Battery Life 90 min
Number of Lamps 2 Temperature Rating 10 - 40 °C
Special Features Self-Diagnostics, Remote Test Warranty 5 yr
Standards cULus Listed, NFPA 101, NFPA 70, NOM, UL, BAA, CA Title 20 Compliant UPC 191848281154

Packages

1 - UNIT - 1