
ACUITY 264M6A 1100LM 120-347V Double-Head ELM6L Series Quantum® LED Contemporary Commercial Emergency Light (Hiigh Output Battery), White
Description
The ELM6L Series from the Lithonia Lighting® Quantum® Family is a high performance dual round head emergency unit allowing for maximized spacing between units down long hallways and open spaces. ELM6L features aimable optics for ease of installation and maximum path of egress aiming coverage with no aiming required for wall mount applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Lighting Unit |
Type | Remote | Housing Color | White |
Fixture Wattage | 22 W | Lamp Type | 640 lm 5000 K LED |
Battery Type | Lithium Iron Phosphate | Dimensions | 13-3/8 in L x 3-45/64 in D x 5-15/16 in H |
Mounting | Surface | Series/Model | ELM4L1 |
Housing Material | Thermoplastic | Input Voltage | 120 - 347 VAC |
Frequency Rating | 50/60 Hz | Battery Life | 90 min |
Number of Lamps | 2 | Temperature Rating | 10 - 40 °C |
Special Features | High Output Battery | Warranty | 5 yr |
Standards | cULus Listed, NFPA 101, NFPA 70, NOM, UL, BAA, CA Title 20 Compliant | UPC | 191848192405 |
Packages
1 - UNIT - 1 |