
ACUITY 263LTE 120-347V 1100LM Double-Head ELM6L Series Quantum Contemporary Commercial LED Emergency Light, White
Description
The ELM6L Series from the Lithonia Lighting® Quantum® Family is a high performance dual round head emergency unit allowing for maximized spacing between units down long hallways and open spaces. ELM6L features aimable optics for ease of installation and maximum path of egress aiming coverage with no aiming required for wall mount applications.
Specifications
Brand Name | Lithonia Lighting | Item Name | Emergency Lighting Unit |
Type | 2-Head, Remote | Housing Color | White |
Lamp Wattage | 10.6 W | Fixture Wattage | 2.78/4.7/5.95 W |
Lamp Type | 1100 lm LED | Battery Type | Lithium Iron Phosphate |
Dimensions | 13-3/8 in L x 3-45/64 in D x 5-15/16 in H | Mounting | Surface |
Series/Model | ELM6L | Housing Material | Thermoplastic |
Input Voltage | 120 - 347 V | Number of Lamps | 2 |
Warranty | 5 yr | Standards | BAA, CA Title 20 Compliant, cUL Listed |
UPC | 191723916454 |
Packages
1 - UNIT - 1 |