Abbotsford
stnsla2l

STANPRO SLA-2L 36W 6VDC SLA-2L Series “EASY OUT” Steel Battery Unit, White

Price $189.64 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:SLA-2L

Description

The commercial SLA-2L Series features a steel battery unit designed to provide efficient and reliable emergency lighting. Utilizing a sturdy all steel housing, our series presents a modern and unobtrusive design.

Specifications

Brand Name Stanpro Item Name Emergency Light Fixture
Type lead-acid Battery unit Housing Color White
Lamp Wattage 2 W Fixture Wattage 36 W
Lamp Type (2) 2 W PAR18 Not Exchangeable LED Dimensions 311.15 mm W x 262.763 mm H
Mounting Wall Housing Material Plastic
Input Voltage 120 - 347 V, 6 V Battery Number of Lamps 2
Application Indoor

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok