
AIMLITE CORP RMSM1-06-12V3WLJ 3W 6VDC-12VDC RMSM Series Single-Head PAR18 Remote, White
Description
The RMSM series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes. Available in 6V, 12V and 24V models, utilizing either LED (bi-pin based), tungsten (wedge based) or quartz halogen (bi-pin based) lamps.
Specifications
Brand Name | Aimlite | Item Name | Emergency Lighting Remote Head |
Type | 1-Head, Rotatable, Symmetric | Housing Finish | Matte |
Housing Color | Crisp White | Voltage Rating | 6 - 12 VDC |
Lamp Wattage | 3 W | Lamp Type | LED |
Mounting | Ceiling/Wall | Housing Material | Plastic |
Includes | Control Unit | Application | Indoor |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 | 384 - SKID - 384 |