
ABB CM-R2-E Emergency Lighting 6-12V Double Thermoplastic Remote Heads, White
Description
Remote Unit, two heads, Lamp Wattage / Lamp Type: 2W LED, Brand: Emergi-Lite, two lamps, thermoplastic cabinet, wall or ceiling mount
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Remote Head |
Type | High Efficiency, 2-Head | Housing Color | White |
Voltage Rating | 6 - 12 V | Lamp Wattage | 2 W |
Lamp Type | LED | Housing Material | Thermoplastic |
Temperature Rating | 5 - 30 °C | For Use With | CM-SB and CM-SC Emergency Lighting Batteries |
UPC | 782683555649 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |