EMERGI-LITE ECSRD 1W 3.6V ECSR Series Double-Head Dedicated Indoor LED Remote, White
Description
ECSR Series Dedicated Indoor LED Remote.PRODUCT SPECIFICATIONS:- Fully adjustable LED glare-free lens - 3.6V 1W long life LED light source, 6000K - Injection-molded off-white thermoplastic ABS housing - UL94V-O flame rating - Ceiling or wall mount installation - To mount to any standard 4” junction box - To be used only with ECSC pictogram combo or ECSB battery unit - Comes standard with one (1) year warranty
Specifications
Brand Name | ABB | Item Name | LED Remote Light |
Type | 2-Head, Dedicated Indoor | Housing Color | White |
Voltage Rating | 3.6 V | Lamp Wattage | 1 W |
Dimensions | 2-1/16 in D x 4-1/2 in H | Lamp Type | LED |
Mounting | Ceiling/Wall, 4 in Junction Box | Series/Model | ECSR |
Housing Material | Thermoplastic ABS | Lens Type | Glare Free |
Temperature Rating | 6000 K | Warranty | 1 yr |
Standards | cUL Listed | UPC | 782683470157 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 |