
EMERGI-LITE EF9-BLD 3W 6-12V EF9-BLD Series Single-Head “Built-In” Micro LED Lamps Remote Fixture, White
Description
Remote Unit, one lamp, Lamp Type: MR16 LED, Lamp Voltage: 6 to 12V, Lamp Wattage: 3W, Colour: white, Voltage DC: 6 to 12VImpact resistant, flame retardant, injection molded with 300 degree rotation swivel. The EF9/EF9Q/EF9M Series is specially designed and manufactured to offer the maximum light transmission, while accurately adapting the light to the desired distribution area through easy adjustment to aisle or area patterns without the need to energize the lamp.
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Micro LED Lamp Remote Fixture | Type | 1-Head |
Housing Color | White | Voltage Rating | 6 - 12 V |
Lamp Wattage | 3 W | Dimensions | 2-7/8 in L x 5 in W x 6 in H |
Lamp Type | LED | Mounting | Wall/Ceiling |
Series/Model | EF9-BLD | Housing Material | Thermoplastic |
Standards | CSA C22.2 No. 141 Certified | Application | For Institutional and Commercial Applications |
UPC | 782683540690 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |