EMERGI-LITE LTD EF9DM-12V12W 12W 12V EF9 Series Double Head Halogen MR16 LED Lamp, White
Description
Remote Unit, two lamps, Lamp Type: MR16 halogen, Lamp Voltage: 12V, Lamp Wattage: 12W, Colour: factory white, Voltage DC: 12V
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Emergency Lighting Remote Head | Type | 2-Head |
Housing Color | White | Voltage Rating | 12 VDC |
Lamp Wattage | 12 W | Dimensions | 8-5/16 in W x 4.8125 in H |
Lamp Type | MR16 Halogen | Housing Material | Thermoplastic |
Includes | Lamp | Standards | CSA Certified |
Application | For Institutional, Commercial, Hospitality Applications | UPC | 782683263032 |
Packages
1 - UNIT - 1 | 18 - UNIT = 18 |