
EMERGI-LITE EF9D-BLD 3W 6-12V EF9-BLD Series Double-Head “Built-In” Micro LED Lamp Remote Fixture, White
Description
“Built-in” micro LED lamps remote fixtureSPECIFICATIONS:- 6 to 12V, 3W LED each head- Fire-retardant thermoplastic- 300 degree head rotation- CSA certified to C22.2 No. 141
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Micro LED Lamp Remote Fixture | Type | 2-Head |
Housing Color | White | Voltage Rating | 6 - 12 V |
Lamp Wattage | 3 W | Dimensions | 8-5/8 in L x 3-1/4 in W x 5-1/8 in H |
Lamp Type | LED | Mounting | Wall/Ceiling |
Series/Model | EF9-BLD | Housing Material | Thermoplastic |
Standards | CSA C22.2 No. 141 Certified | Application | For Institutional and Commercial Applications |
UPC | 782683545558 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |