ABB ELECTRIFICATION CANADA ULC EF9M-12V12W EML REMOTE SGL HEAD 12WHAL MR16 12V WHI
Description
Remote Unit, one lamp, Lamp Type: MR16 halogen, Lamp Voltage: 12V, Lamp Wattage: 12W, Colour: factory white, Voltage DC: 12V
Specifications
Brand Name | Thomas & Betts | Sub Brand | Emergi-Lite |
Item Name | Emergency Lighting Remote Head | Type | 1-Head |
Housing Color | White | Voltage Rating | 12 VDC |
Lamp Wattage | 12 W | Dimensions | 5 in W x 5.5625 in H |
Lamp Type | MR16 Halogen | Housing Material | Thermoplastic |
Includes | Lamp | Standards | CSA Certified |
Application | For Institutional, Commercial, Hospitality | UPC | 782683263414 |
Packages
1 - UNIT - 1 |