
ABB EF9M-LG Single Head Emergi-lite EF9M Series MR16 LED Remote, White
Description
Remote Unit, one lamp, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, Colour: factory white, Voltage DC: 12V
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Lamp Head |
Type | 1-Head | Housing Color | White |
Voltage Rating | 0 - 12 V | Lamp Wattage | 4 W |
Lamp Type | MR16 Round/Globe LED | Standards | CSA |
Application | Institutional, Commercial, Hospitality | UPC | 782683378200 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |