![emref26d12v9w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155265670.jpg?preset=medium)
EMERGI-LITE EF26D-12V9W 9W 12V EF26D Series Double Cube Tungsten Surface Mount Remote Fixture, White
Description
Surface Mounted, Remote Emergency Lighting Fixtures.SPECIFICATIONS:- Cubic, vandal-resistant surface-mounted fixture - Double or twin cube with center body - Frosted polycarbonate cube - CSA certified to C22.2 No. 141
Specifications
Brand Name | ABB | Sub Brand | Emergi-Lite |
Item Name | Emergency Lighting Remote Head | Type | 2-Head |
Housing Finish | Frosted | Housing Color | White |
Voltage Rating | 12 VDC | Lamp Wattage | 9 W |
Dimensions | 374.65 mm L x 120.65 mm W x 120.65 mm H | Lamp Type | Tungsten |
Mounting | Ceiling, Surface | Housing Material | Polycarbonate |
Includes | Lamp | Standards | CSA Certified |
Application | For Institutional, Commercial, Hospitality Applications | UPC | 782683003096 |
Packages
1 - UNIT - 1 |