
ABB CM-R2-L 6-12V Double-Head Emergency Lighting Remote Unit
Description
Remote Unit, two heads, Lamp Wattage / Lamp Type: 2W LED, Brand: Emergi-Lite, two lamps, thermoplastic cabinet, wall or ceiling mount
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Remote Head |
Type | High Efficiency, 2-Head | Voltage Rating | 6 - 12 V |
Lamp Wattage | 2 W | Lamp Type | LED |
Housing Material | Thermoplastic | Temperature Rating | 5 - 30 °C |
For Use With | CM-SB and CM-SC Emergency Lighting Batteries | UPC | 624616364952 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |