Abbotsford
lumlcsrd

THOMAS & BETTS. LCSRD 1.0W 3.6V 6000K LCSR Series Double-Head Dedicated Indoor LED Remote, White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LCSRD
Documents Documents

Description

LCSR Series Dedicated Indoor LED Remote.FEATURES:• Fully adjustable LED glare-free lens• 3.6V 1W long life LED light source, 6000K• Injection-molded off-white thermoplastic ABS housing• Ceiling or wall mount installation• To mount to any standard 4” junction box• To be used only with LCSB battery unit• Comes standard with one (1) year warranty

Specifications

Brand Name ABB UPC 624616309939

Packages

1 - UNIT - 1 12 - UNIT = 12