![lummq16v12w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283745119.jpg?preset=medium)
THOMAS & BETTS. MQ16V12W 6V 12W MQ Series Single-Head Micro Halogen Bi-Pin Remote, White
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Lighting Remote Head | Type | Projector, 1-Head, Symmetric |
Housing Finish | Matte | Housing Color | White |
Voltage Rating | 6 VDC | Lamp Wattage | 12 W |
Dimensions | 5 in L x 3.25 in W x 5.125 in H | Lamp Type | Halogen (Low Voltage) |
Series/Model | MQ | Housing Material | Thermoplastic |
Standards | CSA Certified | Application | Institutional, Commercial and Hospitality |
UPC | 624616000539 |
Packages
1 - UNIT - 1 |