![lummq26v12w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283745119.jpg?preset=medium)
THOMAS & BETTS. MQ26V12W 6V 12W MQ Series Double-Head Micro Halogen Bi-Pin Remote, White
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Lighting Remote Head | Type | Projector, 2-Head |
Housing Color | White | Voltage Rating | 6 VDC |
Lamp Wattage | 12 W | Dimensions | 7-7/8 in L x 3-1/4 in W x 4-1/2 in H |
Lamp Type | Mini Halogen | Housing Material | Thermoplastic |
Includes | Lamp | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616000560 |
Packages
1 - UNIT - 1 |