THOMAS & BETTS. MQM112V12W 12V 12W MQM Series Single-Head Micro MR16 Halogen Remote, White
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Head | Type | Single, Symmetric |
Housing Finish | Matte | Housing Color | White |
Voltage Rating | 12 VDC | Lamp Wattage | 12 W |
Dimensions | 5.125 in H x 5 in L x 3.25 in W | Lamp Type | MR16 LED |
Housing Material | Plastic | Includes | Lamp |
Standards | CSA Certified | Application | For Institutional, Commercial and Hospitality |
UPC | 624616174438 |
Packages
1 - UNIT - 1 |