
THOMAS & BETTS. MQM1NXLD7 4W 12V MQM Series Single-Head MR16 NEMA-4X Certified Remote Fixture
Description
Remote Unit, Backplate: die-cast, Unit Type: NEMA-4X & NSF, one lamp, Lamp Type: MR16 LED, Lamp Voltage: 12V, Lamp Wattage: 4W, Colour: factory white, Voltage DC: 6V.NEMA-4X Certified Remote Fixture.PRODUCT FEATURES:- Clear polycarbonate UV and impact resistant lens- Easy lamp replacement- Comes standard with tamper-proof screws and bit-Suitable for indoor/outdoor installation
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Lighting Lamp Head | Type | 1-Head |
Housing Color | White | Voltage Rating | 6 VDC |
Lamp Wattage | 4 W | Dimensions | 7-3/8 in L x 3-3/4 in W x 4.875 in H |
Lamp Type | MR16 LED | Housing Material | Die-Cast Aluminum |
Includes | Lamp | Standards | CSA Certified |
Application | For Institutional, Commercial, Hospitality | UPC | 624616248689 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |