
THOMAS & BETTS. 12V 4W MQM Series Single-Head Micro MR16 LED Remote, White
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Item Name | Emergency Lighting Lamp Head |
Type | Symmetric, 1-Head | Housing Finish | Matt |
Housing Color | White | Voltage Rating | 12 V |
Lamp Wattage | 4 W | Dimensions | 127 mm OD x 129 mm H |
Lamp Type | LED | Series/Model | MQM |
Housing Material | Plastic | Standards | CSA |
Application | Institutional, Commercial, Hospitality | UPC | 624616242298 |
Packages
1 - UNIT - 1 | 18 - UNIT = 18 |