![lummqm2nc6v10w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147213119.jpg?preset=medium)
THOMAS & BETTS. MQM2NC6V10W 6V 10W MQM Series Double-Head Micro MR16 Halogen Remote, White
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Lighting Remote Head | Type | 2-Head |
Housing Color | White | Voltage Rating | 12 VDC |
Lamp Wattage | 10 W | Dimensions | 7-3/8 in L x 3-3/4 in W x 4.875 in H |
Lamp Type | MR16 Halogen | Mounting | Ceiling/Surface |
Housing Material | Die-Cast Aluminum | Includes | Lamp |
Standards | CSA Certified | Application | Institutional, Commercial, Hospitality |
UPC | 624616261596 |
Packages
1 - UNIT - 1 | 18 - UNIT = 18 |