![lummt212v18w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/386866091.jpg?preset=medium)
THOMAS & BETTS. MT212V18W 12V 18W MT Series Double-Head Micro Tungsten Wedge Base Remote, White
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Unit | Type | Symmetric, Double Head, Low Voltage, Projector |
Housing Finish | Matt | Housing Color | White |
Voltage Rating | 12 VDC | Lamp Wattage | 18 W |
Dimensions | 7-7/8 in L x 3-1/4 in W x 4-1/2 in H | Lamp Type | Mini Tungsten |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616010835 |
Packages
1 - UNIT - 1 |