THOMAS & BETTS. MT212V9WBK 12V 9W MT Series Double-Head Micro Tungsten Wedge Base Remote, Black
Description
PRODUCT FEATURES:• Lamp head and stem are injection molded• Impact resistant• Fire-retardant thermoplastic• 300 Degree rotation• Require no tool for aiming or adjustment• CSA certified to C22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Unit | Type | Double Head, Single-Sided |
Housing Color | Black | Voltage Rating | 12 VDC |
Lamp Wattage | 9 W | Dimensions | 7-7/8 in L x 3-1/4 in W x 4-1/2 in H |
Lamp Type | Mini Tungsten | Mounting | Ceiling, Surface |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616030888 |
Packages
1 - UNIT - 1 |