
THOMAS & BETTS. RS10WP12V9W 9W 12V RS-WP Series Tungsten Wedge Base Weatherproof Remote Fixture, Black
Description
PRODUCT FEATURES• PAR 36, surface-mounted industrial remote fixtures• Single Head• Durable thermoplastic construction suitable for industrial or high abuse areas• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Fixture | Type | Single Head |
Housing Color | Black | Voltage Rating | 12 V |
Lamp Wattage | 9 W | Dimensions | 4-5/8 in L x 4.125 in W x 7-3/8 in H |
Lamp Type | PAR36 Large Tungsten | Mounting | Ceiling, Surface |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616011962 |
Packages
1 - UNIT - 1 |