THOMAS & BETTS. RS206V18W 18W 6V RS Series Double Head Tungsten DCB Surface Mounted Remote Fixture, White
Description
PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Double head• Positive aim swivel• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Fixture | Type | 2-Head |
Housing Color | White | Voltage Rating | 6 V |
Lamp Wattage | 18 W | Dimensions | 11-1/8 in L x 4.125 in W x 6.625 in H |
Lamp Type | PAR36 Large Tungsten (Lamp Included) | Mounting | Ceiling/Surface |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial and Hospitality | UPC | 624616046315 |
Packages
1 - UNIT - 1 |