![lumrs206v9w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/147212533.jpg?preset=medium)
THOMAS & BETTS. RS206V9W 9W 6V RS Series Double Head Tungsten Wedge Base Surface Mounted Remote Fixture, White
Description
PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Double head• Positive aim swivel• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Fixture | Type | Double Head |
Housing Color | White | Voltage Rating | 6 V |
Lamp Wattage | 9 W | Dimensions | 11-1/8 in L x 4.125 in W x 6.625 in H |
Lamp Type | PAR36 Large Tungsten | Mounting | Ceiling, Surface |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616000607 |
Packages
1 - UNIT - 1 |