THOMAS & BETTS. RS20Q12V12W 12W 12V RS Series Double Head Halogen Surface Mounted Remote Fixture, White
Description
PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Double head• Positive aim swivel• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Fixture | Type | Symmetric, Double Head, Projector |
Housing Finish | Matt | Housing Color | White |
Voltage Rating | 12 V | Lamp Wattage | 12 W |
Dimensions | 11-1/8 in L x 4.125 in W x 6.625 in H | Lamp Type | PAR36 GU5.3 Large Halogen |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616001390 |
Packages
1 - UNIT - 1 |