![lumrs20qsb6v12w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283745467.jpg?preset=medium)
THOMAS & BETTS. RS20QSB6V12W 12W 6V RS Series Double Head Halogen Sealed Beam Surface Mounted Remote Fixture, White
Description
PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Double head• Positive aim swivel• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Lighting Remote Head | Type | 2-Head |
Housing Color | White | Voltage Rating | 6 V |
Lamp Wattage | 12 W | Dimensions | 282.57 mm L x 127 mm W x 168.27 mm H |
Lamp Type | PAR36 QSB6V12W Sealed Beam Quartz Halogen | Mounting | Ceiling/Surface |
Includes | Lamp | Standards | CSA Certified |
UPC | 624616045639 |
Packages
1 - UNIT - 1 |