![lumrs20qwp24v20w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/142602412.jpg?preset=medium)
THOMAS & BETTS. RS20QWP24V20W 20W 24V RS-WP Series Double Head Halogen Weatherproof Remote Fixture, Black
Description
PRODUCT FEATURES:• PAR 36, surface-mounted industrial remote fixtures• Double head fixture• Durable thermoplastic construction suitable for industrial or high abuse areas• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Fixture | Type | 2-Head, Low Voltage |
Housing Color | Black | Voltage Rating | 24 V |
Lamp Wattage | 20 W | Dimensions | 12-5/8 in L x 4.125 in W x 5.625 in H |
Lamp Type | PAR36 Large Halogen (Lamp Included) | Mounting | Recessed/Surface |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial and Hospitality | UPC | 624616045707 |
Packages
1 - UNIT - 1 |