
THOMAS & BETTS. RS20WP12V9W 9W 12V RS-WP Series Double Head Tungsten Wedge Base Weatherproof Remote Fixture, Black
Description
PRODUCT FEATURES:• PAR36, surface-mounted, large remote fixtures• Double head• Positive aim swivel• CSA certified to C22.2 No. 141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Emergency Remote Fixture | Type | Symmetric, Double Head |
Housing Finish | Matt | Housing Color | Black |
Voltage Rating | 12 V | Lamp Wattage | 9 W |
Dimensions | 12-5/8 in L x 4-1/8 in W x 5-5/8 in H | Lamp Type | PAR36 Large Tungsten |
Housing Material | Plastic | Standards | CSA Certified |
Application | Institutional, Commercial, Hospitality | UPC | 624616045936 |
Packages
1 - UNIT - 1 |