Abbotsford
stnn18

STANPRO N18 9W 6VDC N Series Single Head PAR18 Tungsten Mini Remote, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:N18

Description

The N series of commercial thermoplastic PAR18 remotes provides the perfect balance of value and performance. The heads are fully adjustable and both tilt and swivel are lockable. The standard canopy is designed to mount directly to typical electrical junction boxes.

Specifications

Brand Name Stanpro Item Name Emergency Lighting Remote Head
Type 1-Head, Adjustable, Mini Housing Color White
Voltage Rating 6 - 12 VDC Lamp Wattage 9 W
Dimensions 2.8 in OD x 9.35 in L x 4.43 in H Lamp Type PAR18
Mounting Junction Box Series/Model N
Housing Material Thermoplastic Standards CSA C22.2 No. 141-15, Meets ICES-005

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok